This item is Discontinued.

Facom Insulated Screwdriver #3 Round FW-AD3X150VE

Insulated Screwdriver #3 Round (Discontinued)

  • Mfr # FW-AD3X150VE
  • Zoro # G4537583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FW-AD3X150VE
Zoro #
G4537583
UPC #
662679035327
Country of Origin
France

Dimensions

Tip Size
#3
Shank Length
6"
Overall Length
10-3/16"

Details

Item
Insulated Screwdriver
Tip Style Group
Crosspoint, Phillips
Handle Material
Multicomponent
Handle Design
Ergonomic
Shank Material
Steel
Tip Style
Pozidriv(R)
Finish
Insulated with Black Oxide Tip
Shank Shape
Round
Standards
VE
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
1000V Rated
Tether Style
Tether Capable

Description

Insulated Screwdriver, Tip Size #3, Pozidriv(R), Overall Length 10 3/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.