Flat Washer, For Screw Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK

  • Mfr # WASB51W8

  • Zoro # G4537793


product price:  $12.89
/pk 10, $1.29/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Minimum Thickness
0.056 in
Maximum Thickness
0.071 in
Standards
ANSI B18.22.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WASB51W8
Zoro #
G4537793
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/16"
Outside Diameter
1 1/8 in
Minimum Thickness
0.056 in
Maximum Thickness
0.071 in
Inside Diameter
0.344 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI B18.22.1
System of Measurement
Inch
Washer Material Grade
18-8
Thickness Tolerance
-0.014 in/ +0.005 in
Color
Silver
Rockwell Hardness
B70
Type
Type B Flat Washer
Application
Soft & Thin Assembly
Tensile Strength
90,000 psi
Pack Size
Small Pack
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Dimensional Standards
ANSI B18.21.1
Material Quality Standards
ASTM A582
Material Grade/Class
18-8
For Use With
Softer Materials
Washer Type
Wide Rim
FDA Approved
Not FDA Approved
Hardness
83 HRB

Description

Wide Rim Type B Washer, Flat Washer Type Standard, Dimensional Standards ANSI B18.21.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 1 1/8 in, Maximum Thickness 0.071 in, System of Measurement Inch, Minimum Thickness 0.056 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.