Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10051455
Zoro #
G4539507
UPC #
032792262522
Country of Origin
Mexico
Dimensions
Depth
21
Width
3-3/4
Fits Beam Size
4" to 14"L
Details
Item
Sliding Beam Anchor
Tensile Strength
5,000 lb
Includes
Instruction Manual
Standards
ANSI Z359.1, A10.32, OSHA
Material
Forged Alloy Steel
Installation
Temporary
D-Ring Material
Forged Alloy Steel
Description
Sliding Beam Anchor, Depth 21 In., D-Ring Material Forged Alloy Steel, Width 3-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.