Carbide Bur, Flame, 1/2

  • Mfr # 19D911

  • Zoro # G4540916


product price:  $26.99
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Flame
Cutter Dia.
1/2"
Length of Cut
1-1/4 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19D911
Zoro #
G4540916
UPC #
190735396858
Country of Origin
China

Dimensions

Cutter Dia.
1/2"
Length of Cut
1-1/4 in
Overall Length
3 in
Shank Size
1/4"
Shank Dia.
1/4 in
Shank Length
1 3/4 in
Head Dia.
1/2 in
Head Length
1 1/4 in

Details

Cutting Edge Type
Double Cut
Shape
Flame
Trade Number
SH-5
Max. RPM
15000-40000
Application
For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
Shank Material
Steel
Item
Flame Bur SH
Abrading Application
Cast Iron, High-Temperature Alloy, Stainless Steel, Steel
Material Category Application
Cast Iron, High-Temperature Alloys, Stainless Steel, Steel
For Tool Type
Die Grinders, Straight Grinders, Rotary Power Tools
Cut Type
Double
Material Application
Cast Iron, High-Temperature Alloys, Stainless Steel, Steel
Head Material Grade
YG7
Max. Speed
40,000 RPM
Number of Ends
Single End
Head Shape
Flame
End Type
Pointed
Head Material
Carbide
Primary Material Application
Cast Iron, Stainless Steel, Steel
Operating Speed - Maximum
40,000 RPM
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder

Description

Flame Bur SH, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 1/4 in, Included Angle Not Applicable, Overall Length 3 in, Trade Number SH-5, Primary Material Application Cast Iron, Stainless Steel, Steel, Head Shape Flame, Shank Length 1 3/4 in, Operating Speed - Maximum 40,000 RPM, Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YG7, Shank Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.