7" Paint Roller Cover, 3/8" Nap, Polyester/Knitted Wool
Mfr # 7KW2-38
Zoro # G4541214
product price:Â $2.95
/eaKey Features
Length
7"
Nap
3/8"
Cover Material
Polyester/Knitted Wool
Core Material
Polypropylene
Surfaces
Semi-Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7KW2-38
Zoro #
G4541214
UPC #
044359007389
Country of Origin
United States
Dimensions
Length
7"
Roller Length
7"
Overall Length
7 in
Nap Size
3/8 in
Core Diameter
1 1/2 in
Details
Item
Paint Roller Cover
Nap
3/8"
Cover Material
Polyester/Knitted Wool
Core Material
Polypropylene
Surfaces
Semi-Smooth
Paint Type
Oil Based, Water Based
Features
Polypropylene Core Which Withstands water and Solvents
Style
Roller
For Use With
Ideal for Paints, Stains, Urethanes and Cements
Surface Material
Drywall
Compatible Roller Frame Style
Cage
Surface Texture
Semi-Smooth
Cover Type
Standard
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, 7 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type Cements, All Paints, Stains, Urethanes, Core Diameter 1 1/2 in, Cover Material Polyester, Wool, Core Material Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.