Softip 2-1/2 in. Angle Trim Paint Brush
- Mfr # Q3208-21/2
- Zoro # G600535954
product price:Â
$
11.99
/ea
Key Features
Brush Size
2 1/2"
Basic Bristle Material
White China Bristle
Basic Handle Material
Plastic
Cover Material
Brass Plated Steel
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q3208-21/2
- Zoro #
- G600535954
- UPC #
- 71497127587
- Country of Origin
- United States
Dimensions
- Brush Size
- 2 1/2"
- Width
- 1 in
Details
- Item
- Trim Paint Brush
- Basic Bristle Material
- White China Bristle
- Basic Handle Material
- Plastic
- Cover Material
- Brass Plated Steel
Description
No other brush paints smoother and faster at this price point. Wooster Softip features fine, feather-like filament ends that reduce brush marks. The famous, short, pearl-yellow handle offers comfort and control as well as shelf appeal. Softip provides good results in all paints, latex and oil-based.
- Synthetic blend for all paints, latex and oil based
- Soft brush tips provide a smooth, even finish
- Brass plated steel ferrule
- Pearl yellow solid plastic Kaiser handle 4 inch size has a beavertail handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.