Filament Tape, 18mm x 55m, 5.4 mil, PK48

  • Mfr # 101286

  • Zoro # G4541625


product price:  $173.99
/pk 48, $3.62/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Reinforced Tape
Yes
Tape Adhesive
Hot Melt Resin
Tape Thickness
5.4 mil
Tape Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101286
Zoro #
G4541625
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
5.4 mil
Tape Width
0.75 in
Tape Length
180 ft
Tape Core Diameter
3 in
Width
18mm
Length
55m
Thickness
5.40 mil
Core Size
3"
Size
18mm x 55m
Height
0.7IN
Tape Roll Diameter
5 in
Imperial Tape Width
3/4 in
Imperial Tape Length
180 ft
Metric Tape Width
18 mm
Metric Tape Length
55 m

Details

Item
Strapping Tape
Tape Backing Material
Polypropylene
Reinforced Tape
Yes
Tape Adhesive
Hot Melt Resin
Tape Shape
Continuous Roll
Tape Color
White
Min. Tape Performance Temp.
-10 Degrees F
Max. Tape Performance Temp.
150 Degrees F
Tape Tensile Strength
175 lb/in
Series
GS
Tape Adhesive Strength
70 oz/in
Tape Elongation
3.7 %
Standards
FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520
Performance Temp.
-10 Degrees to 150 Degrees F
Adhesion Strength
70 oz./in.
Color
Clear
Material
Cast Polypropylene Film/Fiberglass Reinforced
Adhesive
Synthetic rubber/resin hot melt adhesive
Tensile Strength
175 lb./in.
Weight
0.334LB
Elongation
3.70%
Adhesion to Stainless Steel
70 oz/in width
Tensile (Breaking Strength)
175 lbs/in width
Temperature Range
-10 F - 150 F
Shelf Life
12 mo
Package Configuration
Case
Tape Strength Rating
Standard Duty
Tape Application
Hand
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

White, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 175 lb/in, Tape Thickness 5.4 mil, Imperial Tape Length 180 ft, Imperial Tape Width 3/4 in, Metric Tape Length 55 m, Metric Tape Width 18 mm, Min. Tape Performance Temp. -10 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Strapping Tape, Message Not Applicable, Package Configuration Case, Series GS, Shelf Life 12 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.