Flap Disc, 5 In x 80 Grit, 7/8
Mfr # 66623399010
Zoro # G4543384
product price:Â $6.45
/eaKey Features
Flap Disc Type
Type 27
Overall Diameter
5 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Backing Plate Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
66623399010
Zoro #
G4543384
UPC #
666233990107
Country of Origin
United States
Dimensions
Overall Diameter
5 in
Connector Size
7/8 in
Details
Item
Flap Disc
Flap Disc Type
Type 27
Connector Type
Unthreaded Hole
Backing Plate Material
Plastic
Backing Material
Cotton
Backing Weight
X
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grade
Coarse
Grit
P80
Series
Gemini R766
Maximum Operating Speed
12,000 RPM
Color
Blue
Density Rating
Standard
Features
Trimmable
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Plastic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 5 in, Series Gemini R766, Backing Material Cotton, Backing Weight X, Grit P80, Maximum Operating Speed 12,000 RPM, Color Blue, Features Trimmable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.