This item is Discontinued.

Uni-Ball Rollerball Gel Pen, Ultra Micro, Red, PK12 1790924

Rollerball Gel Pen, Ultra Micro, Red, PK12 (Discontinued)

  • Mfr # 1790924
  • Zoro # G4544662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1790924
Zoro #
G4544662
UPC #
070530003291
Country of Origin
Unknown

Dimensions

Point Size
Ultra Micro

Details

Ink Color
Red
Pen Type
Retractable
Item
Rollerball Gel Pen
Pen Ink Color
Red
Features
SuperInk
Barrel Color
Transparent
Barrel Material
Plastic
Grip
Round Textured

Description

Rollerball Gel Pen, Barrel Material Plastic, Barrel Color Transparent, Pen Ink Color Red, Features SuperInk, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.