This item is Discontinued.

Watts Filter System, 2 In Socket, 75 gpm OF1465-75H

Filter System, 2 In Socket, 75 gpm (Discontinued)

  • Mfr # OF1465-75H
  • Zoro # G4545292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OF1465-75H
Zoro #
G4545292
UPC #
098268815382
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Width
17 in
Overall Depth
69 1/2 in
Size
2"

Details

Sub-Category
Drop-in Cartridge Filter Systems
Item
Anti-Scale Filter System
Flow Rate
75 gpm
Max. Pressure
100 psi
Filter Media
No
Cartridges Required
None
Reduces
Scale
Max. Temp.
150 Degrees F
Standards
NSF 61
Includes
Bypass
Pressure Drop
5 psi
Head Material
CPVC
Connection
2 in Socket
With Valve/Without Valve
Without Valve
Color
Cream
Max. Grain Capacity
75
Housing Material
Vinylester
Application
Whole House and Hot Water
With Gauge/Without Gauge
Without Gauge
For Use With
Hot Water

Description

Anti-Scale Filter System, Reduces Scale, Overall Height 72 in, Flow Rate 75 gpm, Application Whole House and Hot Water, Color Cream, Filter Media No, Head Material CPVC, Housing Material Vinylester, Includes Bypass, Pressure Drop 5 psi, Standards NSF 61

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.