Dry Erase Board, Steel, 18 in, 30 in, Aluminum/Plastic Frame, White, Gloss
Mfr # ARC3018
Zoro # G4545484
product price:Â $70.55
/eaKey Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
18 in
Dry Erase Width
30 in
Board Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARC3018
Zoro #
G4545484
UPC #
034138038802
Country of Origin
China
Dimensions
Dry Erase Height
18 in
Dry Erase Width
30 in
Adjustable Height Range
Not Adjustable
Height
18"
Overall Height
18 in
Overall Width
30 in
Depth
1 1/16 in
Width
30"
Board Height - Side 1
16 1/2 in
Adjustable Height
Not Adjustable
Board Width - Side 1
29 in
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 18 in, Dry Erase Width 30 in, Depth 1 1/16 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum/Plastic, Frame Material Aluminum, Plastic, Dry Erase Surface Type Steel, Corner Shape Rounded
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.