This item is Discontinued.

Lab Safety Supply Microscope Slide, Pink, Colorfrost+, PK72 20F843

Microscope Slide, Pink, Colorfrost+, PK72 (Discontinued)

  • Mfr # 20F843
  • Zoro # G4547137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20F843
Zoro #
G4547137
UPC #
-
Country of Origin
China

Dimensions

Thickness
1mm
Size
75x25mm

Details

Item
Microscope Slide
Material
White Glass
Color
White
Includes
Clipped Corner,Superfrost

Description

Microscope Slide, Material White Glass, Thickness 1mm, Includes Clipped Corner,Superfrost, Color White, Package Quantity 72

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.