Carbide Bur, Cylindrical Flat End, 1/8

  • Mfr # 19D789

  • Zoro # G4547313


product price:  $8.99
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Cylindrical Flat End
Cutter Dia.
1/8"
Length of Cut
1/2 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19D789
Zoro #
G4547313
UPC #
190735395653
Country of Origin
China

Dimensions

Cutter Dia.
1/8"
Length of Cut
1/2 in
Overall Length
2 in
Shank Size
1/4"
Head Dia.
1/8 in
Shank Dia.
1/4 in
Shank Length
1 1/2 in
Head Length
1/2 in

Details

Cutting Edge Type
Double Cut
Shape
Cylindrical Flat End
Trade Number
SA-11
Shank Material
Steel
Application
For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
Item
Carbide Bur
Max. RPM
40000-70000
For Tool Type
Die Grinders, Rotary Power Tools, Straight Grinders
Number of Ends
Single End
Cut Type
Double
Material Category Application
Cast Iron, High-Temperature Alloys, Stainless Steel, Steel
Head Material
Carbide
Abrading Application
High-Temperature Alloys and Cast Iron, Stainless Steel, Steel
Material Application
Cast Iron, High-Temperature Alloys, Stainless Steel, Steel
Max. Speed
70,000 RPM
End Type
Flat
Head Shape
Cylinder
Head Material Grade
YG7
Primary Material Application
Cast Iron, Stainless Steel, Steel
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder
Coating
Bright (Uncoated)
Operating Speed - Maximum
70,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/8 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-11, Primary Material Application Cast Iron, Stainless Steel, Steel, Head Shape Cylinder, Shank Length 1 1/2 in, Operating Speed - Maximum 70,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YG7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.