Floor Lock, 6 11/16" to 8 3/16

  • Mfr # FF 150

  • Zoro # G4548599


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

For Wheel Dia.
6 in
Floor Lock Retracted Height
6 11/16 in
Floor Lock Extended Height
8 3/16 in
Material
Steel
For Caster Mounting Height
6 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FF 150
Zoro #
G4548599
UPC #
-
Country of Origin
Germany

Dimensions

For Wheel Dia.
6 in
Floor Lock Retracted Height
6 11/16 in
Floor Lock Extended Height
8 3/16 in
For Caster Mounting Height
6 11/16 in
Overall Height
7-13/16"
Mounting Plate Size
5-5/16 in x 5-1/2 in
Overall Size
4-3/8" x 5-1/2"
Retracted Height
6-11/16"
Use w/Caster Size
5-15/16"
Plate Thickness
3/8"
Mounting Height
8-3/16"
Tube Size
15/16 in
Tube Inside Dia.
9/16 in
Mounting Bolt Dia.
1/2 in
Outside Slot Spacing - Width
3.15625 in
Inside Slot Spacing - Width
2.96875 in
Outside Slot Spacing - Length
4.125 in
Inside Slot Spacing - Length
4.125 in

Details

Material
Steel
Mounting Plate Bolt Hole Pattern
C
Inside Bolt Hole Spacing
2-15/16 in x 4-1/8 in
Outside Bolt Hole Spacing
3-5/32 in x 4-9/64 in
Includes
Complete Assembled Truck Lock
Item
Floor Lock
Lock Type
Total-Lock
For Stem Type
No Stem
For Use With
6" Diameter Casters
Caster Load Rating Range
Medium-Duty
Load Rating Range
Medium

Description

Floor Lock, 6 11/16 in For Caster Mounting Height, 6 11/16 in Floor Lock Retracted Height, 8 3/16 in Floor Lock Extended Height, 6 in For Wheel Dia., C Mounting Plate Bolt Hole Pattern, 5-5/16 in x 5-1/2 in Mounting Plate Size, Steel, 2-15/16 in x 4-1/8 in Inside Bolt Hole Spacing, 3-5/32 in x 4-9/64 in Outside Bolt Hole Spacing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.