Epoxy Adhesive, Super 77CA Series, Clear, 18 oz, Bottle

  • Mfr # 77CA

  • Zoro # G4549133


original price:  $22.19 , new price: $18.45 , 16 percent off
new price:  $18.45
/ea

Key Features

Application
Attaching Adhering, Bonding, Fastening, Gluing, Gripping and Hanging, Securing, Sticking, Tacking
Materials Bonded
Drywall, Fabric, Foam, Metal, Paper, Plastic, Wood
Container Size
18 oz
Container Type
Bottle
Working Time
15 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77CA
Zoro #
G4549133
UPC #
00051111979563
Country of Origin
United States

Dimensions

Container Size
18 oz
Size
18oz
Container Size - Adhesives
18.0 oz

Details

Item
Epoxy Adhesive
Application
Attaching Adhering, Bonding, Fastening, Gluing, Gripping and Hanging, Securing, Sticking, Tacking
Materials Bonded
Drywall, Fabric, Foam, Metal, Paper, Plastic, Wood
Container Type
Bottle
Working Time
15 sec
Color
Clear
Series
Super 77CA
Standards
CARB Compliant, Greenguard Certified, LEED, SCAQMD Compliant
Type
Multipurpose Low VOC
Characteristics
Longer open time and more aggressive, Bonds paper, cardboard, fabric, insulation, plastic, metal, wood and more
Begins to Harden - Adhesives
15 sec to 30 min
Bonding Range
30 sec to 60 min
Green Certification or Other Recognition
GREENGUARD Certified
Substrates
Cardboard, Carpet Tiles, Drywall Corner Beads, Fabrics, Films, Foam, Foils, Insulation, Metal, Paper, Plastics, Wood
Green Environmental Attribute
Does Not Contain Methylene Chloride
Begins to Harden
15 sec to 30 min
Features
Bonds A Wide Range of Lightweight Materials Quickly, Fast-Drying, Low Soak-in Eliminate Clamping and Dry Time, Low VOC, Photo-Safe
Pressure Sensitive
No
Heat Resistant
No
Low Odor
No
Interior/Exterior
Interior Only
High Tack
Yes
Water Resistance
Not Water-Resistant
Spray Pattern
Lace
Weight
18 oz
Temp. Range
-30 Degrees to 200 Degrees
Primary Applications
General Purpose
Temperature Range - Adhesives
Less Than 150 Degrees F
Net Weight (Oz.)
18
Adhesive Color
Clear
Temp. Range (F)
-30 Degrees to 200 Degrees
Container Type - Adhesives
Aerosol Can
Temperature Range
Less Than 150 Degrees F
Product Type
Spray Adhesive

Description

Spray Adhesive, Adhesive Color Clear, Container Size 18 fl oz, Container Type Aerosol Can, Product Type Spray Adhesive, Series Super 77CA, Spray Pattern Lace, Working Time 15 sec, Features Bonds A Wide Range of Lightweight Materials Quickly, Fast-Drying, Low Soak-in Eliminate Clamping and Dry Time, Low VOC, Photo-Safe, Heat Resistant No, High Tack Yes, Interior/Exterior Interior Only, Low Odor No, Standards CARB Compliant, Greenguard Certified, LEED, SCAQMD Compliant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.