Carton Tape, Clear, 48mm x 914m, PK6

  • Mfr # 100962

  • Zoro # G4552624


product price:  $161.99
/pk 6, $27.00/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Tape Thickness
1.9 mil
Tape Width
48 mm
Tape Length
914 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100962
Zoro #
G4552624
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
1.9 mil
Tape Width
48 mm
Tape Length
914 m
Tape Core Diameter
3 in
Width
48mm
Thickness
1.90 mil
Diameter
9.89"
Length
914m
Height
48mm
Core Size
3"
Size
48mm x 914m
Tape Roll Diameter
9.89 in
Metric Tape Length
914 m
Imperial Tape Width
2 in
Imperial Tape Length
1,000 yd
Metric Tape Width
48 mm

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
30 oz/in
Tape Application
Machine
Min. Tape Performance Temp.
-20 Degrees F
Adhesive
Synthetic rubber/resin hot melt adhesive
Series
HP 232
Adhesion Strength
30 oz./in.
Shape
Continuous Roll
Tensile Strength
44 lb./in.
Legend
No legend
Tape Elongation
150 %
Standards
CID A-A-1684C
Color
Clear
Performance Temp.
-20 Degrees to 100 Degrees F
Material
Polypropylene
Max. Tape Performance Temp.
100 Degrees F
Shear Strength
Not Rated
Tape Tensile Strength
27 lb/in
Adhesion to Stainless Steel
30 oz/in width
Weight
4.312LB
Elongation
150%
Tensile (Breaking Strength)
27 lbs/in width
Temperature Range
-20 F - 100 F
Shelf Life
12 mo
Package Configuration
Case
Tape Strength Rating
Standard Duty
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Clear, Tape Adhesive Rubber, Tape Application Machine, Tape Strength Rating Standard Duty, Tape Tensile Strength 27 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 1,000 yd, Imperial Tape Width 2 in, Metric Tape Length 914 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 100 Degrees F, Carton Sealing Tape, Message Not Applicable, Package Configuration Case, Series HP 232, Shelf Life 12 mo, CID A-A-1684C, Tape Adhesive Strength 30 oz/in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.