This item is Discontinued.

Norton Abrasives Flap Disc, 5 In x 36 Grit, 7/8 66623399054

Flap Disc, 5 In x 36 Grit, 7/8 (Discontinued)

  • Mfr # 66623399054
  • Zoro # G4553254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66623399054
Zoro #
G4553254
UPC #
666233990541
Country of Origin
United States

Dimensions

Disc Dia.
5"
Mounting Size
7/8"
Mounting Hole Size
7/8

Details

Abrasive Material
Ceramic
Disc Type
Type 29
Grade
Extra Coarse
Grit
36
Series
Red Heat
Max. RPM
12,000
Backing Weight
Y
Backing Material
Fiberglass
Abrasive Type
Coated
Item
Flap Disc
Operating Speed (RPM)
12000 RPM
Color
Red

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Extra Coarse, Series Red Heat, Backing Material Fiberglass, Backing Weight Y, Grit 36, Color Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.