Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems GFCI Receptacle, 20A, 125VAC, 5-20R, Almond GFR20SNAPLANA

GFCI Receptacle, 20A, 125VAC, 5-20R, Almond (Discontinued)

  • Mfr # GFR20SNAPLANA
  • Zoro # G4554417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFR20SNAPLANA
Zoro #
G4554417
UPC #
783585254142
Country of Origin
United States

Details

Special Features
Ground Fault Indicator
Standards
UL listed, CSA certified
Number of Poles
2
Surge Suppression
No
Color
Light Almond
Application Environment
Industrial
Weather Resistant
No
Mounting Type
Flush
Power Indicator
No
Wiring Method
Modular
Amps
20A
Voltage
125VAC
Number of Wires
3
Tamper Resistant
No
Outlet Type
Decorator
Reset Type
Automatic
NEMA Configuration
5-20R
Self-Testing
No
Item
Modular GFCI Receptacle
HP
1.0
Grade
Commercial
Features
Connectorized, US Produced

Description

Modular GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Modular, Grade Commercial, Reset Type Automatic, Standards UL Listed, CSA Certified, Features Connectorized, US Produced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.