Snap Action Switch - V7 Series, SPDT, Pin Plunger, 5A, Miniature

  • Mfr # V7-4A17D8

  • Zoro # G4554541


product price:  $4.65
/ea

Key Features

Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
5 A 125 V, 250 V, 277 V 1/10 HP 250 V
Contact Form- Switches
SPDT
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V7-4A17D8
Zoro #
G4554541
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
Depth - Snap Action Switch
0.4 in
Mounting Dimension - Snap Action Switch
0.87 in Centers
Length
1.14"
Mounting Dimension
0.41 x 0.87" Centers
Height
0.63"
Depth
0.4"
Overall Depth
0.4 in
Body Height
0.63 in
Overall Width
1.14 in
Mounting Hole Diameter
1/8 in
Body Width
1.14 in
Overall Height
0.63 in
Body Depth
0.4 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
5 A 125 V, 250 V, 277 V 1/10 HP 250 V
Contact Form- Switches
SPDT
Housing Material
PCT Polyester Thermoplastic
Standards
CSA, ENEC, RoHS, UL Listed
Operating Force
25 g max.
Differential Travel
0.01 in
Type of Actuator
Pin Plunger
Watertight - Snap Action Switch
No
Series
V7
Operating Temp. Range
-40 Degrees C to 85 Degrees C [-40 Degrees F to 185 Degrees F], options for 175 Degrees C [347 Degrees F]
Current Rating
5A
Voltage Rating
250VAC
Electrical Connection - Snap Action Switch
3/16 in Quick Connect
Over Travel
1.27 mm
Max. Pretravel
1.19 mm
Terminal Type
Quick Connect
Contact Form
1NO/1NC
AC Contact Rating
5 A @ 125 V
Center Mounting Hole Distance
0.88 in
Differential Travel - Minimum
0.002 in
Operating Temperature - Minimum
-40 Degrees F
Operating Force - Maximum
0.9 ozf
Differential Travel - Maximum
0.01 in
Pretravel
0.047 in
Overtravel
0.05 in
Actuator Style
Plunger
Body Material
Polyester
Electrical Connection
Quick Connect
Operating Temperature - Maximum
365 Degrees F

Description

Honeywell’s MICRO SWITCH V7 Miniature Snap Action Switch features a pin plunger actuator and is constructed with a thermoplastic polyester housing. This SPDT switch supports specified contact configurations, supporting both normally open and normally closed contacts, and can be used in various control or sensing applications requiring compact dimensions.

Key features:

  • AC Contact Rating: 5 A at 125 V, 250 V, or 277 V; rated for up to 1/10 HP at 250 V
  • Actuator Style: Pin plunger
  • Contact Form: SPDT (Single Pole Double Throw), 1NO/1NC
  • Body Dimensions: Width 1.14 in, Height 0.63 in, Depth 0.4 in
  • Housing Material: PCT Polyester Thermoplastic
  • Electrical Connection: Quick connect terminals (3/16 in)
  • Operating Force: Maximum of 25 g (0.9 ozf)
  • Travel Specifications: Pretravel of 0.047 in; overtravel of 0.05 in; differential travel between 0.002–0.01 in
  • Mounting Hole Distance: Centers at 0.87 in; mounting hole diameter of 1/8 in
  • Operating Temperature Range: -40°F to +185°F standard (options available up to +347°F)
  • Standards Compliance: CSA, ENEC, RoHS, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.