Lever Lockset, Mechanical, Entrance

  • Mfr # ML2051 NSA 626

  • Zoro # G4554776


product price:  $796.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ML2051 NSA 626
Zoro #
G4554776
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4"
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Thickness
1 1/4 in
Strike Plate Lip Length
1 1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
1
Style
ML2001 Right Angle Flat
Lockset Finish
Satin Chrome
Keyway Type
L4
Key Type
Keyed Different
Item
Door Lockset
ADA Compliant
Yes
Key Material
Nickel Silver
Mortise/Cylindrical
Mortise
Location Type
Healthcare, Institutional, School
Ligature Resistant
No
Strike Type
Straight Lip
Strike Dim.
1-1/4 in x 4-7/8 in
Lockset Fire Rating
3 hr
Number of Keys
2
Backset
2 3/4 in
Series
ML2001
Standards
ANSI/BHMA A156.13, ASTM E330, cUL Listed, EPD, UL Listed
Number of Pins
6
Features
Integrates with Access Control Platforms
Fire Rated
3 hr.
Keying
Keyed Different
Grade
1
Finish
Satin Chrome
Type
Mortise
Cylinder Core Type
Conventional Core Cylinder
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Visual Indicator Message
No Message
Material
Heavy Guage Steel, Stainless Steel, Brass, Bronze
Function
Entrance/Office
Pins
6
Case Material
Brass, Steel, Zinc
Handle Type
Lever
Strike
ANSI 4-7/8 x 1-1/4" Curved Lip
Cylinder
Yes
ANSI Grade
1
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F04
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Core
Core Included
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Keyway
UL Fire Rating
UL10C
Trim Plate Shape
Rectangular
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Inside
Not Lockable
Knob/Handle Material
Steel
Performance Grade
1
Application
Commercial
Lockset Type
Mechanical
Lockset Style
NSA Lever

Description

Lever Lockset, Mortise, Institutional, Healthcare, Schools, ML2001 Series, Right Angle, Flat, Rose Style, Satin Chrome Finish, Function Entrance Office, Keyway Type L4, Grade 1, Material Heavy Guage Steel, Stainless Steel, Brass, Bronze, For Door Thickness 1-3/4 In., Backset 2-3/4 In., Front Size Dimension 8 x 1-1/4 In., Key Type Nickel Silver, Number of Keys 2, Pins 6, ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, Cylinder Yes, No Deadbolt, Keying Different

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.