Grade 1 Entrance/Office Cylindrical Lock, Princeton Lever, Conventional Less Cylinder, Satin Chrome
- Mfr # CL3551 PZD 626 LC
- Zoro # G209951803
product price:Â
$
530.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Length
10 in
Weight
7 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL3551 PZD 626 LC
- Zoro #
- G209951803
- UPC #
- 840067631935
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Weight
- 7 lb
- Material
- Brass, Bronze
- Features
- Turn-Pushbutton Entrance
- Type
- Cylindrical Lock
- Fire Rated
- 3 Hours {A}
- Cylinder Core Type
- Less Cylinder
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 10 in
- Width
- 8 in
Description
Grade 1 Entrance/Office Cylindrical Lock, Princeton Lever, Conventional Less Cylinder, Satin Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.