Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Transfer Pipet, 3mL, PK500

  • Mfr # 21F223

  • Zoro # G4555336


product price: $19.39
/pk 500, $0.04/ea

Key Features

Material
LDPE
Capacity
3 mL
Graduation Range
1mL
Sterile/Non-Sterile
Non-Sterile
Graduation Subdivisions
0.25 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21F223
Zoro #
G4555336
UPC #
190735553886
Country of Origin
China

Dimensions

Length
14 cm
Overall Length
140 mm

Details

Material
LDPE
Capacity
3 mL
Item
Transfer Pipette
Graduation Range
1mL
Sterile/Non-Sterile
Non-Sterile
Graduation Subdivisions
0.25 mL
Material of Construction
Low Density Polyethylene
Product Type
Transfer Pipette
Capacity - Maximum
3 mL
Sterility
Non-Sterile
Pipette Type
Transfer

Description

Transfer Pipette, Capacity 3 mL, Graduation Range 1mL, Material of Construction Low Density Polyethylene, Graduation Subdivisions 0.25 mL, Length 14 cm, Non-Sterile, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.