Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66623399211
Zoro #
G4556133
UPC #
666233992118
Country of Origin
France
Dimensions
Disc Dia.
5"
Mounting Size
7/8"
Disc Diameter
5 in
Mounting Hole Size
7/8
Details
Abrasive Material
Aluminum Oxide
Disc Type
Type 27
Grade
Extra Coarse
Grit
36
Series
Neon High Density
Backing Weight
Y
Abrasive Disc Type
Type 27
Abrasive Type
Coated
Abrasive Grit
36
Max. RPM
12,000
Item
Flap Disc
Backing Material
Fiberglass
Operating Speed (RPM)
12000 RPM
Abrasive Grade
Extra Coarse
Color
Green
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grade Extra Coarse, Series Neon High Density, Backing Material Fiberglass, Backing Weight Y, Grit 36, Color Green
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.