Foaming Acid Degreaser, 1 Gal Jug, Foam, Amber, 4 PK

  • Mfr # 236824

  • Zoro # G4558376


product price:  $172.99
/pk 4, $43.25/ea
Free Shipping & Returns

Key Features

Container Type
Jug
Size
1 Gal
Cleaner Form
Foam
Fragrance
Mild
Recommended Dilution
1:16 to 1:64
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
236824
Zoro #
G4558376
UPC #
-
Country of Origin
United States

Dimensions

Size
1 Gal
Cleaner Container Size
1 gal
Container Size
1 gal

Details

Item
Foaming Acid Degreaser
Container Type
Jug
Cleaner Form
Foam
Fragrance
Mild
Recommended Dilution
1:16 to 1:64
Color
Amber
Net Weight
12.1875 lb
Flash Point
None
Cleaner Container Type
Jug
Dielectric Strength
Undetermined
Primary Chemical
None
VOC Content
0%
Cleaner Chemical Product Grouping
Degreasers
Nonflammable
Yes
Features
Alumin, Eliminates The Need For Additional "Boosters" Usually Required To Produce High, Excellent For Renewing original Brightness on Stainless Steel, Quickly Solubilizes and Removes Hard Water and Protein Scale From Food Processing Equipment, Stable Foam
Standards
NSF Rated, USDA Certified
Application
Equipment/Machinery
Properties
Nonflammable, Plastic Safe
Product Series
ZEP FS Conc Foam Acid
Plastic Safe
Yes
NSF Rating
A3
pH Value
Acidic
pH Level
Greater than 1
Base Formula
Water Based
Biodegradable
No
Butyl Free
No
For Use With
Food processing equipment; aluminum, galvanized and stainless steel.

Description

Cleaner, Cleaner Chemical Product Grouping Degreasers, Jug, 1 gal, Net Weight 12.19 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:16 to 1:64, Cleaner Form Foam, VOC Content 0 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe Yes, Dielectric Strength Undetermined, Application Equipment/Machinery, pH Value Acidic, pH Level Greater than 1, NSF Rated, USDA Biobased, Primary Chemical None, Base Formula Water-Based, Cleaner VOC Range No VOC, NSF Rating A3

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.