Shop ZEP
Additional $95.00 delivery surcharge applies per item.
See details
See all product information
Industrial Purple Degreaser and Cleaner, 16 oz Spray Bottle, 6PK
Mfr # R42320
Zoro # G423333256
product price:Â $127.99
/pk 6, $21.33/eaKey Features
Application
Degreaser/Cleaner
Primary Chemical
Glycol Ethers
Fragrance
Characteristic
Container Size
16 oz
Cleaner Form
Liquid
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R42320
Zoro #
G423333256
UPC #
-
Country of Origin
United States
Dimensions
Container Size
16 oz
Details
Application
Degreaser/Cleaner
Primary Chemical
Glycol Ethers
Fragrance
Characteristic
Cleaner Form
Liquid
For Use On
Asphalt; Fiberglass; Masonry; Metal; Unfinished Concrete
Recommended Dilution
Ready To Use
Color
Clear
Type
Multipurpose Cleaner & Degreaser
Ready to Use/Concentrated
Ready to Use
Item
Industrial Purple Degreaser
Features
Heavy Duty
Description
Zep Industrial Purple Degreaser & Cleaner offers a professional-strength solution for heavy-duty cleaning of machinery, construction equipment and hard-to-reach areas. Its aerosol-like, multi-angle spray delivers a uniform mist, maximizing coverage while minimizing waste and extending reach for faster, more effective cleaning. This powerful degreaser effectively removes tough stains, grease, and grime from surfaces including unfinished concrete, masonry, asphalt, fiberglass and engine parts.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.