Carbide Bur, Egg, 1/2

  • Mfr # 19D859

  • Zoro # G4558382


product price:  $21.69
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Egg
Cutter Dia.
1/2"
Length of Cut
7/8 in
Overall Length
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19D859
Zoro #
G4558382
UPC #
190735396346
Country of Origin
China

Dimensions

Cutter Dia.
1/2"
Length of Cut
7/8 in
Overall Length
2 5/8 in
Shank Size
1/4"
Shank Length
1 3/4 in
Head Dia.
1/2 in
Shank Dia.
1/4 in
Head Length
7/8 in

Details

Cutting Edge Type
Double Cut
Shape
Egg
Trade Number
SE-5
Item
Carbide Bur
Max. RPM
15000-40000
Shank Material
Steel
Application
For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
Cut Type
Double
Coating
Bright (Uncoated)
Material Category Application
Aluminum, Brass, Bronze, Copper, Iron, Nickel, Titanium, Tool and Die Steel, Zinc
Material Application
Aluminum, Brass, Bronze, Copper, Iron, Nickel, Titanium, Tool and Die Steel, Zinc
Head Shape
Oval
Abrading Application
Buffing, Cleaning, Deburring, Finishing, Grinding, Polishing, Stock Removal, Surface Conditioning
Number of Ends
Single End
Head Material Grade
YG7
For Tool Type
Die Grinders, Straight Grinders, Rotary Power Tools
Max. Speed
40,000 RPM
Head Material
Carbide
End Type
Radius
Primary Material Application
Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Zinc
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder
Operating Speed - Maximum
40,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 7/8 in, Included Angle Not Applicable, Overall Length 2 5/8 in, Trade Number SE-5, Primary Material Application Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Zinc, Head Shape Oval, Shank Length 1 3/4 in, Operating Speed - Maximum 40,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.