2XL High Visibility Orange Impact Gloves, PR

  • Mfr # MX1185#11

  • Zoro # G4558517


product price:  $13.25
/pr

Key Features

Glove Size
2XL
Palm Material
Black Sandy Nitrile
Palm Construction
Reinforced Padded
Color
High Visibility Orange
Application
Oil/Gas Drilling, Hydraulic Fracturing and Construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MX1185#11
Zoro #
G4558517
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL

Details

Item
Impact Gloves
Palm Material
Black Sandy Nitrile
Palm Construction
Reinforced Padded
Color
High Visibility Orange
Application
Oil/Gas Drilling, Hydraulic Fracturing and Construction
Glove Back Material
TPR

Description

Impact Glove, XXL, PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.