Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR30L, 13W, 3000K, 36deg., E26 420505

LED Lamp, PAR30L, 13W, 3000K, 36deg., E26 (Discontinued)

  • Mfr # 420505
  • Zoro # G4558836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420505
Zoro #
G4558836
UPC #
046677420505
Country of Origin
China

Dimensions

Light Bulb Dia.
3-19/32"
Max Overall Bulb Length
4-3/8"
Max. Overall Bulb Length
4-3/8"
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
3.6 in
Overall Length
4.4 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
3000K
Bulb Housing
Metal
Bulb Shape
PAR30L
Bulb Technology
LED
Voltage
120
Watts
13
Lumens
750
Item
LED Lamp
Three-Way
No
Energy Star Compliant
No
High Output
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Color Rendering Index
80.0
Average Bulb Life
45,000 hr.
Bulb Power Source
Plug and Play
Lighting Technology
LED
Color Tuning
No
Rough Service
No
Bulb Designation
13PAR30L/END/F36 3000 DIM SM 6/1
Bulb Beam Angle
36 Degrees
For Enclosed Fixtures
No
Indoor/Outdoor Usage
Indoor/Outdoor
Wattage Equivalency
3800W HAL
Color Temperature
3000 K
Bulb Start Type
Instant
Shatter-Resistant
No
Special Features
Dimmable

Description

LED LampLamp Shape PAR30L, Dimmable, Base Type Medium Screw (E26), 13 Watts, 120 VoltageColor Warm, Color Temp. 3000K, CRI 80, Average Life 45,000 hr., Indoor/Outdoor, Lamp Dia. 3.6 In.Beam Angle 36 Degrees , Lamp Designation 13PAR30L/END/F36 3000 DIM SM 6/1, Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.