1/2" Drive Extension 5", 1/2" Drive Extension 5"

  • Mfr # 81341

  • Zoro # G4560818


product price:  $13.19
/ea

Key Features

Drive Type
Square
Material
Alloy Steel
Finish
Full Polish Chrome
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81341
Zoro #
G4560818
UPC #
099575813412
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 in

Details

Item
Ext std 1/2dr 5
Drive Type
Square
Material
Alloy Steel
Finish
Full Polish Chrome

Description

Socket Extension, Output Drive Size 1/2 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 1/2 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 5 in, Alloy Steel, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.