1/2" Drive Extension 10", 1/2" Drive Extension 10"

  • Mfr # 81342

  • Zoro # G4560906


product price:  $16.39
/ea

Key Features

SAE or Metric
SAE
Drive Type
Square
Material
Alloy Steel
Finish
Full Polish Chrome
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81342
Zoro #
G4560906
UPC #
099575813429
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
10 in

Details

Item
Extension
SAE or Metric
SAE
Drive Type
Square
Material
Alloy Steel
Finish
Full Polish Chrome

Description

Socket Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.