Carton Tape, Polypropylene, Red, 48mm x 50m

  • Mfr # 373

  • Zoro # G4561155


product price:  $14.99
/ea

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt
Tape Thickness
2.5 mil
Tape Width
48 mm
Tape Length
50 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373
Zoro #
G4561155
UPC #
00051115687907
Country of Origin
United States

Dimensions

Tape Thickness
2.5 mil
Tape Width
48 mm
Tape Length
50 m
Tape Core Diameter
3 in
Thickness
2.50 mil
Length
50m
Width
48mm
Metric Tape Length
50 m
Imperial Tape Width
2 in
Imperial Tape Length
55 yd
Tape Roll Diameter
4.04 in
Metric Tape Width
48 mm

Details

Item
Color Coding Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt
Tape Shape
Continuous Roll
Tape Color
Red
Tape Adhesive Strength
50 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
35 Degrees F
Color
Red
Legend
No legend
Standards
ASTM D1974-92
Performance Temp.
40 Degrees to 80 Degrees F
Material
Polypropylene
Tape Tensile Strength
30 lb/in
Shear Strength
8000 min.
Adhesion Strength
50 oz./in.
Tensile Strength
30 lb./in.
Adhesive
Hot Melt Resin
Tape Elongation
160 %
Series
373
Shape
Continuous Roll
Package Configuration
Carton
Tape Strength Rating
Standard Duty
Shelf Life
18 mo
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Red, Tape Adhesive Hot Melt, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 30 lb/in, Tape Thickness 2.5 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Color Coding Tape, Message Not Applicable, Package Configuration Carton, Series 373, Shelf Life 18 mo, ASTM D1974-92, Tape Adhesive Strength 50 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.