Hinge, Screw-On Mounting, Ball Bearing

  • Mfr # 4 1/2X4 1/2 TA2314 32DNRP

  • Zoro # G4561578


product price:  $36.59
/ea

Key Features

Material
Brass, Stainless Steel
Finish
Stainless Steel
Holes per Leaf
4
Ligature Resistant
No
Door Leaf Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4 1/2X4 1/2 TA2314 32DNRP
Zoro #
G4561578
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Door Leaf Height
4 1/2 in
Frame Leaf Height
4 1/2 in
Door Leaf Width
4 1/2 in
Frame Leaf Width
1 15/16 in
Door Leaf Thickness
0.134 in
Frame Leaf Thickness
0.134 in
Pin Dia.
0.31
Leaf Thickness
0.19 in
Height
4 1/2 in
Width
4 1/2 in
Door Thickness - Minimum
1 3/4 in
Pin Diameter
9/16 in
Overall Width
4 1/2 in

Details

Item
Butt Hinge
Material
Brass, Stainless Steel
Finish
Stainless Steel
Holes per Leaf
4
Ligature Resistant
No
Bearing Type
Oil Impregnated
Corners
Square
Mounting
Screw-On
Pin Type
Barrel
Resistance Properties
Vandal-Resistant
Load Capacity
250 lb
Mounting Style
Full Mortise
Hand Orientation
Non-Handed
Corner Type
Square
ANSI/BHMA Finish
Satin Stainless Steel
Number of Holes per Leaf
4
Features
For Flush Door/Frame/Wall Applications
Removable Pin
No
Standards
ANSI/BHMA A156.1, NFPA 80, UL Listed

Description

Butt Hinge, Brass, Stainless Steel, Stainless Steel Finish, 250 lb Load Capacity, 4 Holes per Leaf, No Ligature Resistant, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 1 15/16 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, Oil Impregnated Bearing Type, Square Corners, Features For Flush Door/Frame/Wall Applications

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.