Deadbolt, Cylindrical, Satin Chrome Finish

  • Mfr # B-D162 626 LC

  • Zoro # G4561849


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Lockset Grade
1
Series
100
Lockset Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B-D162 626 LC
Zoro #
G4561849
UPC #
-
Country of Origin
Mexico

Dimensions

Throw Length
1 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/8 in
Door Thickness - Maximum
1 3/8 in
Strike Plate Height
2 3/4 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Lockset Grade
1
Series
100
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Standards
ANSI/BHMA A156.36, UL Listed, ULC Listed
ADA Compliant
Yes
Backset
2 3/4 in
Material
Steel
Application
Commercial
Mortise/Cylindrical
Cylindrical
Finish
Satin Chrome
Item
Deadbolt Lock
Lockset Fire Rating
3 hr
Ligature Resistant
No
Number of Keys
2
Number of Pins
6
ANSI/BHMA Finish
Satin Chromium-Plated
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Keyway
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Ligature-Resistant
Not Ligature-Resistant
Includes Core
Core Included
ANSI Grade
1
Locking/Unlocking Access - Inside
Thumb Turn

Description

Deadbolt Lock, Cylindrical, Commercial, Healthcare, Industrial, Multi-Family, Lockset Grade 1, Series 100, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI/BHMA A156.36, UL Listed, ULC Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Material Steel, Number of Keys 2, Throw Length 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.