Deadbolt, Cylindrical, Dark Bronze Finish

  • Mfr # D122 613E PARA

  • Zoro # G4561858


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Lockset Grade
1
Series
100
Lockset Finish
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D122 613E PARA
Zoro #
G4561858
UPC #
-
Country of Origin
Mexico

Dimensions

Throw Length
1 in
Strike Plate Height
2 3/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/8 in
Strike Plate Width
1 1/8 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Lockset Grade
1
Series
100
Lockset Finish
Dark Bronze
Keyway Type
Para
Key Type
Keyed Different
Standards
ANSI/BHMA A156.36, UL Listed, ULC Listed
ADA Compliant
Yes
Item
Deadbolt Lock
Application
Commercial
Mortise/Cylindrical
Cylindrical
Finish
Dark Bronze
Number of Keys
2
Material
Bronze
Backset
2 3/4 in
Lockset Fire Rating
3 hr
Ligature Resistant
No
Number of Pins
6
Includes Core
Core Included
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1
Locking/Unlocking Access - Inside
Keyway
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Keyway
Cylinder Core Type
Small Format Interchangeable Core Cylinder
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed

Description

Deadbolt Lock, Cylindrical, Commercial, Healthcare, Industrial, Multi-Family, Lockset Grade 1, Series 100, Lockset Finish Dark Bronze, Keyway Type Para, Key Type Keyed Different, Standards ANSI/BHMA A156.36, UL Listed, ULC Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Material Bronze, Number of Keys 2, Throw Length 1 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.