Door Lever Lockset, Mechanical, Passage

  • Mfr # 4701LN AU 613E

  • Zoro # G4561928


product price:  $210.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Key Type
Not Keyed
Keyway Type
None
Lockset Function
Passage
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4701LN AU 613E
Zoro #
G4561928
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 1/4 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Key Type
Not Keyed
Keyway Type
None
Lockset Function
Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Series
Yale(R) 4700
Strike Type
Curved Lip
ADA Compliant
Yes
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL and cUL Listed
Mortise / Cylindrical
Cylindrical
Ligature Resistant
No
Lockset Fire Rating
3 hr
Lockset Finish
Dark Bronze
Item
Door Lockset
Number of Keys
0
Application
Commercial
Locking/Unlocking Access - Outside
Not Lockable
Trim Plate Shape
Round
Includes Core
Core Not Included
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Locking/Unlocking Access - Inside
Not Lockable
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Latch Bolt
Visual Indicator Message
No Message
Lockset Style
Augusta
ANSI Grade
1
Lockset Function ANSI Code
F75
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 1, Lockset Finish Dark Bronze, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Item Door Lever Lockset, Number of Pins 6, Series Yale(r) 4700, Strike Type ANSI

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.