Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR30L, 750L, 120V, 13W, 2700K 420497

LED Lamp, PAR30L, 750L, 120V, 13W, 2700K (Discontinued)

  • Mfr # 420497
  • Zoro # G4562652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420497
Zoro #
G4562652
UPC #
046677420499
Country of Origin
China

Dimensions

Max Overall Bulb Length
4-3/8"
Max. Overall Bulb Length
4-3/8"
Bulb Dia.
3.6 in
Overall Length
4.4 in

Details

Bulb Color Temp.
2700K
Bulb Shape
PAR30L
Voltage
120
Watts
13
Lumens
720
Average Bulb Life
45,000 hr.
Item
LED Lamp
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Beam Angle
36 Degrees
Energy Star Compliant
No
Bulb Designation
13PAR30L/END/F36 2700 DIM SM 6/1
Wattage Equivalency
3800W HAL
Color Temperature
2700 K
Special Features
Dimmable

Description

LED LampLamp Shape PAR30L, Dimmable, Base Type Medium Screw (E26), 13 Watts, 120 VoltageColor Warm, Color Temp. 2700K, CRI 80, Average Life 45,000 hr., Indoor/Outdoor, Lamp Dia. 3.6 In.Beam Angle 36 Degrees , Lamp Designation 13PAR30L/END/F36 2700 DIM SM 6/1, Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.