Hinge, Screw-On Mounting, Ball Bearing

  • Mfr # 4 1/2X4 1/2 MPB79 10BE

  • Zoro # G4563179


product price:  $11.75
/ea

Key Features

Material
Steel
Finish
Dark Bronze
Holes per Leaf
4
Ligature Resistant
No
Door Leaf Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4 1/2X4 1/2 MPB79 10BE
Zoro #
G4563179
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Door Leaf Height
4 1/2 in
Frame Leaf Height
4 1/2 in
Door Leaf Width
4 1/2 in
Frame Leaf Width
1 15/16 in
Door Leaf Thickness
0.134 in
Frame Leaf Thickness
0.134 in
Pin Dia.
0.31
Height
4 1/2 in
Width
4 1/2 in
Leaf Thickness
0.19 in
Pin Diameter
5/8 in
Overall Width
4 1/2 in
Door Thickness - Minimum
1 3/4 in

Details

Item
Butt Hinge
Material
Steel
Finish
Dark Bronze
Holes per Leaf
4
Ligature Resistant
No
Bearing Type
Plain
Corners
Square
Mounting
Screw-On
Pin Type
Barrel
Standards
ANSI/BHMA A156.1, ANSI/BHMA A156.7, NFPA 80
Features
For Standard Weight Doors Only, use MPB79 or MPB91 if Door has Closing Device, MPB79 and MPB68 Approved for NFPA 80 Fire-Rated Openings
Mounting Style
Full Mortise
Load Capacity
250 lb
Corner Type
Square
Number of Holes per Leaf
4
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Hand Orientation
Non-Handed

Description

Butt Hinge, Steel, Dark Bronze Finish, 250 lb Load Capacity, 4 Holes per Leaf, No Ligature Resistant, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 1 15/16 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Features For Standard Weight Doors Only, use MPB79 or MPB91 if Door has Closing Device, MPB79 and MPB68 Approved for NFPA 80 Fire-Rated Openings

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.