Shop PEMKO
See all product information
Create Account
Saddle Threshold, Aluminum Finish, 4" W
- Mfr # 270A36
- Zoro # G4563215
product price:Â
$
31.39
/ea
Key Features
Color
Mill Finish Aluminum
Material
Aluminum
Surface Type
Fluted Top
Finish
Aluminum
Height
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 270A36
- Zoro #
- G4563215
- UPC #
- 049306856034
- Country of Origin
- Mexico
Dimensions
- Length
- 3 ft
- Width
- 4 in
- Height
- 1/4 in
- Overall Width
- 4 in
- Overall Height
- 1/4 in
- Fits Door Width
- 36 in
- Overall Length
- 3 ft
- Depth (In.)
- 1 in
- Door Width - Maximum
- 36 in
- Wire Rope Length
- 3 ft
Details
- Color
- Mill Finish Aluminum
- Material
- Aluminum
- Item
- Door Threshold
- Surface Type
- Fluted Top
- Finish
- Aluminum
- ADA Compliant
- Yes
- Standards
- ANSI/BHMA A117.1, ANSI/BHMA A156.21, UL 4L10
- UL Fire Rating
- UL10C
- Frame Material
- Aluminum Alloy
- Transition Type
- Fluted
- ANSI/BHMA Finish
- Unfinished
Description
Door Threshold, Surface Type Fluted Top, Aluminum Finish, Width 4 in, Height 1/4 in, Length 36 in, Fits Door Width 36 in, Material Aluminum, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.21, UL 4L10, Yes, UL Fire Rating UL10C
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.