Shop SCHLAGE RESIDENTIAL

Lever Lockset, Antique Bronze, Entrance

  • Mfr # F51A VLA 716 ADD
  • Zoro # G3947111

product price: 
$
74.99
/ea

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F51A VLA 716 ADD
Zoro #
G3947111
UPC #
-
Country of Origin
United States
Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
Avila /Addison
Lockset Finish
Antique Bronze
Keyway Type
Tumbler C
Key Type
Keyed Different
Ligature Resistant
No
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Key Material
Nickel Silver
Features
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch
Handle Material
Brass
Series
F51A
Item
Door Lockset
Lockset Fire Rating
Not Rated
Backset
2 3/8 in
Number of Pins
5
For Use With
Residential/Light Commercial Applications
Strike Type
Full Lip, Round Corner
Lockset Performance Strength
Standard Duty
Includes
Keys
Cylinder Core Type
Conventional Core Cylinder
Location Type
Multi-Family, Residential
ADA Compliant
No
Strike Dim.
1-1/4 in x 4-7/8 in
Number of Keys
2
Mortise/Cylindrical
Cylindrical
Visual Indicator Message
No Message
Hand
Left
Knob/Handle Material
Brass
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Dead Latch
Lockset Type
Mechanical
Performance Grade
2
ANSI/BHMA Finish
Aged Bronze
Lockset Style
Addison, Avila
Fire Rating
3 hr
ANSI Grade
2
Application
Multiple Family Residential
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F81
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Thumb Turn

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Fits Chest Size
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch

Description

Lever Lockset,Antique Bronze,Entrance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.