Hinge, Screw-On Mounting, Ball Bearing

  • Mfr # 4 1/2X4 1/2 TA2714 26

  • Zoro # G4563416


product price:  $15.00
/ea

Key Features

Material
Steel
Finish
Chrome
Holes per Leaf
4
Ligature Resistant
No
Door Leaf Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4 1/2X4 1/2 TA2714 26
Zoro #
G4563416
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Door Leaf Height
4 1/2 in
Frame Leaf Height
4 1/2 in
Door Leaf Width
4 1/2 in
Frame Leaf Width
1 15/16 in
Door Leaf Thickness
0.134 in
Frame Leaf Thickness
0.134 in
Pin Dia.
0.31
Height
4 1/2 in
Width
4 1/2 in
Leaf Thickness
0.19 in
Door Thickness - Minimum
1 3/4 in
Pin Diameter
5/8 in
Overall Width
4 1/2 in

Details

Item
Butt Hinge
Material
Steel
Finish
Chrome
Holes per Leaf
4
Ligature Resistant
No
Bearing Type
Oil Impregnated
Corners
Square
Mounting
Screw-On
Pin Type
Barrel
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Load Capacity
250 lb
Number of Holes per Leaf
4
Standards
ANSI/BHMA A156.1, NFPA 80, UL Listed
Hand Orientation
Non-Handed
Corner Type
Square
Features
For Flush Door/Frame/Wall Applications
ANSI/BHMA Finish
Bright Chromium-Plated
Resistance Properties
Vandal-Resistant
Mounting Style
Full Mortise

Description

Butt Hinge, Steel, Chrome Finish, 250 lb Load Capacity, 4 Holes per Leaf, No Ligature Resistant, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 1 15/16 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, Oil Impregnated Bearing Type, Square Corners, Features For Flush Door/Frame/Wall Applications

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.