Carbide End Mill, Sq, 1/8, 1/2 Cut L

  • Mfr # 01558

  • Zoro # G4563711


product price:  $17.39
/ea

Key Features

Measurement System
Inch
Overall Length
1 1/2 in
Milling Diameter
1/8"
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01558
Zoro #
G4563711
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
1 1/2 in
Milling Diameter
1/8"
Length of Cut
0.5 in
Milling Dia.
0.125 in
Dimension Type
Fractional Inch
Shank Dia.
1/8 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Single End/Double End
Single
End Mill Material
Carbide
Item
Square End Mill
List Number
E5020
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
Uncoated
End Mill Application
Finishing
Material Applications
Steel, Carbon Steel, Prehardened Steel
Primary Material Application
Steel
Primary Material Application ISO Code
P
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Secondary Material Application ISO Code
K, M, N
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.5 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.