This item is Discontinued.

Uni-Ball Rollerball Gel Pen Set, Ultra Micro, Asst 1790928

Rollerball Gel Pen Set, Ultra Micro, Asst (Discontinued)

  • Mfr # 1790928
  • Zoro # G4564235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1790928
Zoro #
G4564235
UPC #
070530003338
Country of Origin
Japan

Dimensions

Point Size
Ultra Micro

Details

Ink Color
Black, Red, Blue
Pen Type
Retractable
Features
SuperInk
Grip
Round Tedxtured
Includes
(2) Black, (1) Red, (1) Blue
Item
Rollerball Gel Pen Set
Barrel Material
Plastic
Barrel Color
Transparent

Description

Rollerball Gel Pen Set, Barrel Material Plastic, Barrel Color Transparent, Features SuperInk, Includes (2) Black, (1) Red, (1) Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.