4 " Dia., Stainless Steel; Clamp: Cast Iron; Gasket: Neoprene, Roof Drain

  • Mfr # RD2150-SS4

  • Zoro # G4564585


product price:  $356.99
/ea
Free Shipping & Returns

Key Features

Pipe Dia. - Drains
4"
Material of Construction - Drains
Cast Iron, Stainless Steel
Color - Drains
Blue
Connection - Drains
Push In
Length (In.)
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RD2150-SS4
Zoro #
G4564585
UPC #
094721601844
Country of Origin
United States

Dimensions

Pipe Dia. - Drains
4"
Length (In.)
12
Pipe Dia. (In.)
4
Height - Drains
4-15/16"
Size
18"W x 16-15/16"H
Overall Diameter
13 5/8 in
Length In.
12"
Overall Width
18 1/2 in
Pipe Outside Diameter
3 7/8 in
Pipe Inside Diameter
3 1/2 in
Height Below Flange
12 in
Overall Length
18 1/2 in
Height Above Flange
5 in
Overall Height
17 in

Details

Item
Roof Drain
Material of Construction - Drains
Cast Iron, Stainless Steel
Color - Drains
Blue
Connection - Drains
Push In
Material of Construction
Stainless Steel; Clamp: Cast Iron; Gasket: Neoprene
Shape - Drains
Square
Includes
Clamp Collar, Stainless Steel Hardware
Grid Material
Strainer: Cast Iron
Connection
Push In
For Use With
Designed Specifically for Renovation or Retrofit Applications
Color
Blue
Drain Material
Stainless Steel
Connection Type
Gasket
Pipe Dia In.
Outlet: 4"
Guage
16 ga.
Grate Surface Type
Dome
Dome Material
Cast Iron
Shape
Square
Basin Finish
Dura Coated
Gasket Material
Rubber
Grate Finish
Dura Coated
Includes Dome
Yes

Description

Roof Drain, Grate Finish Dura Coated, Outlet Location Bottom, Dome Material Cast Iron, Drain Material Stainless Steel, Height Below Flange 12 in, Gasket Material Rubber, Height Above Flange 5 in, Includes Dome Dome Included, Pipe Inside Diameter 3 1/2 in, Nominal Pipe Size 4 in, Pipe Outside Diameter 3 7/8 in, Standards Not Applicable, Includes Clamp Collar, Stainless Steel Hardware, Shape Square, Overall Length 18 1/2 in, Connection Type Gasket, Overall Height 17 in, Overall Width 18 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.