Line Voltage Mechanical Thermostat, Heat Only, 50 to 90F, Exposed Dial, 120/277V AC, Hardwired, 2 Pole

  • Mfr # T501ML4

  • Zoro # G4567309


product price:  $46.28
/ea

Key Features

Compatible System Type
Electric Heating
Display Type
Analog
Application
Heat Only
Switch Action
Open on Rise
Switch Type
DPST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T501ML4
Zoro #
G4567309
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2-15/16 in
Overall Height
4-11/16 in
Overall Depth
1 in
Lead Length
6 in

Details

Compatible System Type
Electric Heating
Display Type
Analog
Application
Heat Only
Switch Action
Open on Rise
Switch Type
DPST
Number of Heating Stages
1
Temperature Control Range
50 to 90 Degrees F
Control Type
Exposed Dial
Voltage
120 to 277V AC
Item
Line Voltage Mechanical Thermostat
Number of Switches
2
Contact Rating Resistive @ 120V
22 A
Contact Rating Resistive @ 240V
22 A
Standards
cULus Listed
Contact Rating Resistive @ 277V
19 A
Sensor Type
Bi-Metallic Spring
Temperature Scale
Fahrenheit/Celsius
Full Load Amps @ 120V AC
22 A
Maximum Control Temperature
90 Degrees F
Number of Poles
2
Differential Type
Fixed
Mercury Free
Yes
Electrical Connection Type
Hardwired
Full Load Amps @ 240V AC
22 A
Housing Material
Plastic
Mounting Direction
Vertical
Temperature Differential
3 Degrees F
Enclosure NEMA Rating
1
Amperage
22 A
Enclosure Color
White
Minimum Control Temperature
50 Degrees F
Programming Capability
Not Programmable
Includes
Positive Off, Temperature Readout

Description

Line Volt Mechanical Tstat, Thermostat Switch Type DPST, Thermostat Control Range 50 Degrees to 90 Degrees F, Thermostat Voltage 120 to 277V AC, Full Load Amps @ 120VAC 22A, Full Load Amps @ 240VAC 22A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating, Switch Action Open on Rise, Number of Switches 2, Differential 3 Degrees F, Height 4-45/64 in, Width 2-29/32 in, Depth 1 in, Sensor Type Bi-Metallic Spring, Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.