Beacon Light, Red, LED, 24V AC/DC, 138 FPM, 4 23/32 in Dia., Bolt And Nut

  • Mfr # XVR12B04S

  • Zoro # G4567403


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Lamp Type
LED
Power Source
Wire
Lamp Life
100,000 hr
Lens Material
Polycarbonate Resin
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XVR12B04S
Zoro #
G4567403
UPC #
785901557197
Country of Origin
Indonesia

Dimensions

Height
150 mm
Overall Diameter
4 3/4 in
Diameter
120 mm
Overall Depth
4 3/4 in
Lead Length
400 mm

Details

Item
Beacon Light
Color
Red
Lamp Type
LED
Power Source
Wire
Lamp Life
100,000 hr
Lens Material
Polycarbonate Resin
Flashes per Minute
138
Housing Material
ABS
Standards
CE, EN 61000-6-2, EN 61000-6-4, RoHS
Voltage
24V AC/DC
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Operating Temp.
-10C To +50C
Light Output
2750 Candela At 1 Meter
Includes
Buzzer
Mounting
Bolt And Nut
Lens Design
Screw Clamp
Rating
IP23
Product Type
Warning Light
Operating Current
0.196 A
Operating Temperature - Minimum
-10 Degrees C
Brightness Selection
Fixed Brightness
Light Intensity
2,750 cd
Light Operating Mode
Rotating
Light Source
LED
Control Protocol
Direct Wire
Operating Temperature - Maximum
50 Degrees C
Mounting Mechanism
Screw
Lens Color
Red
Lifespan
100,000 hr
Includes Mounting Hardware
No Mounting Hardware
Lamp Color
Red
IP Rating
IP23
Operating Voltage
24V AC/DC

Description

Beacon Light, Color Red, Lamp Type LED, Flashes per Minute 138, Light Output 2750 Candela At 1 Meter, Lamp Life 100,000 hr, Lens Design Screw Clamp, Lens Material Polycarbonate Resin, Housing Material ABS, Mounting Bolt And Nut, Operating Temp. -10C To +50C, Rating IP23, Power Source Wire, Height 150 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.