Cleaner/Degreaser, 55 Gal Drum, Liquid, Clear Colorless

  • Mfr # 0600000119055

  • Zoro # G4569871


product price:  $672.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Container Type
Drum
Cleaner Form
Liquid
Degreaser Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Fragrance
Mild Detergent
Recommended Dilution
Varies by Application
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0600000119055
Zoro #
G4569871
UPC #
043318000171
Country of Origin
United States

Dimensions

Size
55 Gal
Cleaner Container Size
55 gal
Container Size
55 gal
Degreaser Container Size
55 gal.

Details

Item
Cleaner/Degreaser
Container Type
Drum
Cleaner Form
Liquid
Degreaser Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Fragrance
Mild Detergent
Recommended Dilution
Varies by Application
Degreaser Solvent Type
Non-Solvent
Ready to Use/Concentrated
Concentrated
Color
Clear Colorless
Degreaser NSF Rating
A1, A2, A4, A8, B1, C1
RTU Yield per Container
Up to 3,355 gal.
Degreaser Item
Cleaner/Degreaser
Cleaner Chemical Product Grouping
Degreasers
Includes Chemical
Alcohol
Form
Liquid
Primary Chemical
Alcohol
VOC Content
0%
Cleaner Container Type
Drum
Standards
NSF Rated
Sub-Category
Cleaner/Degreaser
Degreaser VOC Range
Contains no VOC
Degreaser Container Type
Drum
Nonflammable
Yes
Flash Point
212 Degrees F
Features
clean rinsing formula, Cost-effective
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Butyl Free
Yes
Base Formula
Water Based
Properties
Biodegradable, Butyl Free, Nonflammable, Plastic Safe
Product Series
Crystal Simple Green
NSF Rating
A1, A2, A4, A8, B1, C1
pH Value
Alkaline
Plastic Safe
Yes
Biodegradable
Yes

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:15 to 1:60, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Yes, Plastic Safe Yes, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, pH Value Alkaline, NSF Rated, Primary Chemical Alcohol, Base Formula Water Based, Cleaner VOC Range No VOC, NSF Rating A1, A2, A4, A8, B1, C1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.