Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Black, Nylon 6/6, 40 lb Strength, 100 PK

  • Mfr # PLT4I-C0

  • Zoro # G4569993


product price:  $50.15
/pk 100, $0.50/ea

Key Features

Cable Tie Style
Halogen-Free, Low-Smoke, Plenum Rated, UV Resistant
Nominal Length
14-1/2 in
Width
9/64 in
Nominal Max. Bundle Dia.
4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PLT4I-C0
Zoro #
G4569993
UPC #
074983920594
Country of Origin
Malaysia

Dimensions

Nominal Length
14-1/2 in
Width
9/64 in
Nominal Max. Bundle Dia.
4 in
Thickness
0.06 in
Actual Length
14.5 in
Depth
14.50"
Body Thickness (mm)
1.3
Maximum Bundle Diameter (In.)
4
Body Thickness (In.)
0.052
Maximum Bundle Diameter (mm)
102
Max. Bundle Dia.
4 in

Details

Item
Cable Tie
Cable Tie Style
Halogen-Free, Low-Smoke, Plenum Rated, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
40 lb
Outdoor Use
Yes
Metal Detectable
No
Tool Code
E
Locking Style
Plastic Pawl
UL Type
2, 21
Standards
CE, CSA, RoHS, UL 62275 (Type 2, 21)
Operating Temp. Range
-76 Degrees F to 185 Degrees F
Min. Temp. Rating
-76 Degrees F
Number of Straps
1
Cable Tie Properties
Halogen-Free, Low-Smoke, Plenum Rated, UV Light Resistant, Weather Resistant
Plenum Rated
Yes
Max. Temp. Rating
185 Degrees F
Recommended Tool
376W68, 62PX63, Mfr. No. GTS, Mfr. No. GTSL, Mfr. No. PPTS, Mfr. No. PTS
Additional Information
</li> </ul>Cross Section: Intermediate</li><li><b>Packaging:</b></li><li>Std Pkg Qty:100</li><li>Std Ctn Qty: 1000</li><li>Bulk Pkg Qty: 1000</li><li>Bulk Ctn Qty: 10000</li></ul>
Product Line
Pan-Ty
For Use With
GTS-E, GS2B-E, PTS, PPTS, STS2
Minimum Loop Tensile Strength (lb)
40
Minimum Installation Temperature (°F)
-4
Minimum Loop Tensile Strength (N)
178
Minimum Installation Temperature (°C)
-20
Temp. Range
-76 Degrees to 185 Degrees F
Flame Retardant
No
Basic Material - Cable Tie
Nylon
Cable Tie Duty
Intermediate

Description

Cable Tie, Standard, Actual Length 14.5 in, Width 0.14 in, Nominal Length 14 1/2 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Halogen-Free, Low-Smoke, Plenum Rated, UV Light Resistant, Weather Resistant, Intermediate, Nominal Max. Bundle Dia. 4 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 2, 21, Thickness 0.06 in, Max. Bundle Dia. 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.