Hook-and-Loop Sanding Disc, 5" Dia, Non-Vacuum, Aluminum Oxide, 80 Grit, Coated Type, C0712DO

  • Mfr # 78072775473

  • Zoro # G4571067


product price:  $46.39
/pk 100, $0.46/ea

Key Features

Disc Diameter
5"
Vacuum Hole Design
Non-Vacuum
Grade
Coarse
Abrasive Material
Aluminum Oxide
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78072775473
Zoro #
G4571067
UPC #
055395201235
Country of Origin
Canada

Dimensions

Disc Diameter
5"
Overall Diameter
5 in

Details

Vacuum Hole Design
Non-Vacuum
Grade
Coarse
Abrasive Material
Aluminum Oxide
Grit
80
Abrasive Type
Coated
Item
Hook-and-Loop Sanding Disc
Backing Weight
C
Abrasive Grit
80 / P80
Abrasive Grade
Medium
Color
Yellow
Series
C0712DO
Disc Backing Material
Paper
Backing Material
Paper
Resistance Properties
Load, Tear
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Coarse, Grit P80, Overall Diameter 5 in, Series C0712DO, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Yellow, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.