Full Polish Combination Wrench 5/8" - 12 Point

  • Mfr # J1220-T500

  • Zoro # G4571310


product price:  $24.39
/ea

Key Features

Overall Length
9 1/2 in
Material
Alloy Steel
Finish
Chrome
Head Size
5/8 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J1220-T500
Zoro #
G4571310
UPC #
662679072728
Country of Origin
United States

Dimensions

Overall Length
9 1/2 in
Head Size
5/8 in
Head Thickness
5/16 in, 7/16 in
Wrench Length Style
Long

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Insulated
No
Anti-Slip Design
Yes
Reversing
No
Single End/Double End
Double End
Wrench Product Grouping
Wrenches
Standards
ASME B107.100-2010
Ratcheting Configuration
Non-Ratcheting
Wrench Style
Long
Wrench Shape
Straight
Tether Capable
Tether Capable
Head Movement
Fixed
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Opening Angle (Deg.)
15 Degrees
Tether Style
Tether Capable
Nonsparking
No
Head Type
Offset
Opening Type
Hex
Box End Type
12-Point Box End
Non-Magnetic
No
Handle Color
Silver
Weight
0.4 lb
Measurement Type
SAE
Corrosion Resistant
Yes
Ratcheting
No
Handle Type
One Piece

Description

Full polish finish provides corrosion resistance and easy to clean surfaces
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6, and 12 point fasteners
Anti-Slip Design (ASD) open end

Additional Features:

  • Fractional sizes 11/32" and smaller do not have the ASD feature
  • Box ends incorporate the TorquePlusTM system

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.