Coppertop AAA Alkaline Battery, 1.5V DC, PK36

  • Mfr # MN24P36

  • Zoro # G4571959


product price:  $31.67
/pk 36, $0.88/ea

Key Features

Standard Battery Pack Size
36
Battery Chemistry
Alkaline
Voltage - Batteries
1.5 V DC
Battery Size
AAA
Height
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MN24P36
Zoro #
G4571959
UPC #
041333024011
Country of Origin
United States

Dimensions

Battery Size
AAA
Height
1.7 in
Diameter
0.4 in
Overall Height
1.7 in

Details

Item
Battery
Standard Battery Pack Size
36
Battery Chemistry
Alkaline
Voltage - Batteries
1.5 V DC
Standard Battery Series
CopperTop
Shelf Life
10 yr
Min. Operating Temp.
-4 Degrees F
Standards
ANSI
Max. Operating Temp.
130 Degrees F
Capacity - Batteries
1,200 mAh
Application
Multipurpose
Color
Black
Compatibility
Smoke Alarm, Flashlight, Lantern, Calculator, Pager, Camera, Recorder, Radio, Meter, Scanner, CD Player, Medical Equipment, Toy, Electronic Game, Remote Control, Clock, Wireless Mice and Keyboard
Recycled
No

Description

Battery, AAA, Premium, Capacity - Batteries 1,200 mAh, Standard Battery Series CopperTop, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 36, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -4 Degrees F, Shelf Life 10 yr, Standards ANSI, Diameter 0.4 in, Height 1.7 in, Overall Height 1.7 in, Package Quantity 36

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.